Motion
01320 STIKIT FINISHING FILM DISC 6" P800

3M
01320 STIKIT FINISHING FILM DISC 6" P800

Stikit™ Coated Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, White Color
Mi Item #02716124
MFR #01320 STIKIT FINISHING FILM DISC 6" P800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01320 STIKIT FINISHING FILM DISC 6" P800

Stikit™ Coated Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, White Color
Mi Item #02716124
MFR #01320 STIKIT FINISHING FILM DISC 6" P800

Mfr description
01320 STIKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Clear Coat Blending, Repairing Large Area Paint Defects
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    White
  • Dry or Wet
    Dry
  • Grit Number
    P800
  • Manufacturer Stock Number
    60010021073
  • Manufacturer Upc Number
    00051131013209
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051131013209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)