Motion
01323 STIKIT GOLD FILM DISC ROLL 6" P400

3M
01323 STIKIT GOLD FILM DISC ROLL 6" P400

3M™ Stikit™ Gold Film Disc Roll, 01323, 6 in, P400 grade, 75 discs per roll, 6 rolls per case
MI ITEM #02716126
MFR #01323 STIKIT GOLD FILM DISC ROLL 6" P400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01323 STIKIT GOLD FILM DISC ROLL 6" P400

3M™ Stikit™ Gold Film Disc Roll, 01323, 6 in, P400 grade, 75 discs per roll, 6 rolls per case
MI ITEM #02716126
MFR #01323 STIKIT GOLD FILM DISC ROLL 6" P400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P400
  • Manufacturer Package Quantity
    75
  • Manufacturer Stock Number
    60455050751
  • Manufacturer Upc Number
    00051131013230
  • Mounting Type
    Stikit™
  • UPC_NO
    00051131013230

Overview

Mfr description
01323 STIKIT GOLD FILM DISC ROLL 6" P400
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought