Motion
7100250165 3M CUBITRON II HEAVY DUTY NET DISC ROLL 31699, 120+, 5 IN, 50DIS

3M
7100250165 3M CUBITRON II HEAVY DUTY NET DISC ROLL 31699, 120+, 5 IN, 50DIS

Stikit™ Coated Finishing Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit
MI ITEM #02716128
MFR #7100250165 3M CUBITRON II HEAVY DUTY NET DISC ROLL 31699, 120+, 5 IN, 50DIS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100250165 3M CUBITRON II HEAVY DUTY NET DISC ROLL 31699, 120+, 5 IN, 50DIS

Stikit™ Coated Finishing Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit
MI ITEM #02716128
MFR #7100250165 3M CUBITRON II HEAVY DUTY NET DISC ROLL 31699, 120+, 5 IN, 50DIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100250165 3M CUBITRON II HEAVY DUTY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    75
  • Disc Diameter
  • Grit Number
    P320
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60455050769
  • Manufacturer Upc Number
    00051131316997
  • UPC_NO
    00051131013254
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought