Motion
01328 STIKIT GOLD FILM DISC ROLL 6" P220

3M
01328 STIKIT GOLD FILM DISC ROLL 6" P220

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P220 Grit
MI ITEM #02716131
MFR #01328 STIKIT GOLD FILM DISC ROLL 6" P220
Your Price$154.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01328 STIKIT GOLD FILM DISC ROLL 6" P220

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P220 Grit
MI ITEM #02716131
MFR #01328 STIKIT GOLD FILM DISC ROLL 6" P220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$154.16/rl(List $184.99)

Overview

Mfr description
01328 STIKIT GOLD FILM DISC ROLL 6" P220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Film
  • Manufacturer Stock Number
    60455050793
  • Manufacturer Upc Number
    00051131013285
  • UPC_NO
    00051131013285
  • Color
    Yellow
  • Manufacturer Package Quantity
    75
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text