Motion
01329 STIKIT GOLD FILM DISC ROLL 6" P180

3M
01329 STIKIT GOLD FILM DISC ROLL 6" P180

3M™ Stikit™ Gold Film Disc Roll, 01329, 6 in, P180 grade, 75 discs per roll, 6 rolls per case
Mi Item #02716132
MFR #01329 STIKIT GOLD FILM DISC ROLL 6" P180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01329 STIKIT GOLD FILM DISC ROLL 6" P180

3M™ Stikit™ Gold Film Disc Roll, 01329, 6 in, P180 grade, 75 discs per roll, 6 rolls per case
Mi Item #02716132
MFR #01329 STIKIT GOLD FILM DISC ROLL 6" P180

Mfr description
01329 STIKIT GOLD FILM DISC ROLL 6" P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P180
  • Manufacturer Package Quantity
    75
  • Manufacturer Stock Number
    60455050801
  • Manufacturer Upc Number
    00051131013292
  • Mounting Type
    Stikit™
  • UPC_NO
    00051131013292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)