Motion
01330 STIKIT GOLD FILM DISC ROLL 6" P150

3M
01330 STIKIT GOLD FILM DISC ROLL 6" P150

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P150 Grit
Mi Item #02716133
MFR #01330 STIKIT GOLD FILM DISC ROLL 6" P150
Price$154.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01330 STIKIT GOLD FILM DISC ROLL 6" P150

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P150 Grit
Mi Item #02716133
MFR #01330 STIKIT GOLD FILM DISC ROLL 6" P150

Mfr description
01330 STIKIT GOLD FILM DISC ROLL 6" P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.16/rl

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P150
  • Manufacturer Package Quantity
    75
  • Manufacturer Stock Number
    60455050819
  • Manufacturer Upc Number
    00051131013308
  • Mounting Type
    Stikit™
  • UPC_NO
    00051131013308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)