Motion
01331 STIKIT GOLD FILM DISC ROLL 6" P120

3M
01331 STIKIT GOLD FILM DISC ROLL 6" P120

3M™ Stikit™ Gold Film Disc Roll, 01331, 6 in, P120 grade, 75 discs per roll, 6 rolls per case
Mi Item #02716134
MFR #01331 STIKIT GOLD FILM DISC ROLL 6" P120
Price$184.99/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01331 STIKIT GOLD FILM DISC ROLL 6" P120

3M™ Stikit™ Gold Film Disc Roll, 01331, 6 in, P120 grade, 75 discs per roll, 6 rolls per case
Mi Item #02716134
MFR #01331 STIKIT GOLD FILM DISC ROLL 6" P120

Mfr description
01331 STIKIT GOLD FILM DISC ROLL 6" P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.99/rl

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P120
  • Manufacturer Package Quantity
    75
  • Manufacturer Stock Number
    60455050827
  • Manufacturer Upc Number
    00051131013315
  • Mounting Type
    Stikit™
  • UPC_NO
    00051131013315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)