Motion
01333 STIKIT GOLD FILM DISC ROLL 6" P80

3M
01333 STIKIT GOLD FILM DISC ROLL 6" P80

3M™ Stikit™ Gold Film Disc Roll, 01333, 6 in, P80 grade, 75 discs per roll, 6 rolls per case
MI ITEM #02716136
MFR #01333 STIKIT GOLD FILM DISC ROLL 6" P80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01333 STIKIT GOLD FILM DISC ROLL 6" P80

3M™ Stikit™ Gold Film Disc Roll, 01333, 6 in, P80 grade, 75 discs per roll, 6 rolls per case
MI ITEM #02716136
MFR #01333 STIKIT GOLD FILM DISC ROLL 6" P80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Grit Number
    P80
  • Manufacturer Stock Number
    60455050843
  • Manufacturer Upc Number
    00051131013339
  • Number Of Discs
    75
  • UPC_NO
    00051131013339

Overview

Mfr description
01333 STIKIT GOLD FILM DISC ROLL 6" P80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought