Motion
01359 STIKIT GOLD FILM DISC ROLL 6" P180

3M
01359 STIKIT GOLD FILM DISC ROLL 6" P180

3M™ Stikit™ Gold Film Disc Roll, 01359, 6 in, P180 grade, 125 discs per roll, 4 rolls per case
MI ITEM #02716144
MFR #01359 STIKIT GOLD FILM DISC ROLL 6" P180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01359 STIKIT GOLD FILM DISC ROLL 6" P180

3M™ Stikit™ Gold Film Disc Roll, 01359, 6 in, P180 grade, 125 discs per roll, 4 rolls per case
MI ITEM #02716144
MFR #01359 STIKIT GOLD FILM DISC ROLL 6" P180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01359 STIKIT GOLD FILM DISC ROLL 6" P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    Film
  • Manufacturer Stock Number
    60010025678
  • Manufacturer Upc Number
    00051131013599
  • UPC_NO
    00051131013599
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text