Motion
01363 STIKIT GOLD FILM DISC ROLL 6" P80

3M
01363 STIKIT GOLD FILM DISC ROLL 6" P80

3M™ Stikit™ Gold Film Disc Roll, 01363, 6 in, P80 grade, 100 discs per roll, 4 rolls per case
MI ITEM #02716148
MFR #01363 STIKIT GOLD FILM DISC ROLL 6" P80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01363 STIKIT GOLD FILM DISC ROLL 6" P80

3M™ Stikit™ Gold Film Disc Roll, 01363, 6 in, P80 grade, 100 discs per roll, 4 rolls per case
MI ITEM #02716148
MFR #01363 STIKIT GOLD FILM DISC ROLL 6" P80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01363 STIKIT GOLD FILM DISC ROLL 6" P80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    2 mil
  • Backing Material
    Film
  • Grade
    Medium
  • Manufacturer Stock Number
    60010025710
  • Manufacturer Upc Number
    00051131013636
  • UPC_NO
    00051131013636
  • Overall Diameter
    6 in
  • Abrasive Type
    Coated
  • Color
    Yellow
  • Series
    255L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text