Motion
01381 STIKIT GOLD FILM DISC ROLL D/F 6" P120

3M
01381 STIKIT GOLD FILM DISC ROLL D/F 6" P120

3M™ Stikit™ Gold Film Disc Roll Dust Free, 01381, 6 in, P120, 125 discs per roll, 4 rolls per case
MI ITEM #02716157
MFR #01381 STIKIT GOLD FILM DISC ROLL D/F 6" P120
List Price$340.63/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01381 STIKIT GOLD FILM DISC ROLL D/F 6" P120

3M™ Stikit™ Gold Film Disc Roll Dust Free, 01381, 6 in, P120, 125 discs per roll, 4 rolls per case
MI ITEM #02716157
MFR #01381 STIKIT GOLD FILM DISC ROLL D/F 6" P120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.63/rl for your price

Overview

Mfr description
01381 STIKIT GOLD FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Film
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    6
  • Manufacturer Stock Number
    60010025579
  • Manufacturer Upc Number
    00051131013810
  • UPC_NO
    00051131013810
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text