Motion
01417 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P500 A-WEIGHT

3M
01417 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P500 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P500 A-weight, 5 in x NH, Die 500X, 175 discs per roll, 6 per case
MI ITEM #02716160
MFR #01417 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P500 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01417 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P500 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P500 A-weight, 5 in x NH, Die 500X, 175 discs per roll, 6 per case
MI ITEM #02716160
MFR #01417 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P500 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01417 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Grit Number
    P500
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010014300
  • Manufacturer Upc Number
    00051131014176
  • UPC_NO
    00051131014176
  • Overall Diameter
    5 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text