Motion
01545 GREEN CORPS STIKIT PRODUCTION DISC 5" 40E

3M
01545 GREEN CORPS STIKIT PRODUCTION DISC 5" 40E

Green Corps™ Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #02716165
MFR #01545 GREEN CORPS STIKIT PRODUCTION DISC 5" 40E
List Price$4.13/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01545 GREEN CORPS STIKIT PRODUCTION DISC 5" 40E

Green Corps™ Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #02716165
MFR #01545 GREEN CORPS STIKIT PRODUCTION DISC 5" 40E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/dc for your price

Overview

Mfr description
01545 GREEN CORPS STIKIT PRODUCTION DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive discs for shaping plastic filler, removing paint and shaping metal
  • Ceramic aluminum oxide mineral blend delivers a fast cut rate
  • Heavy-weight E backing adds durability
  • Pressure sensitive adhesive for quick and easy disc changes
  • Versatile discs for a variety of automotive surface materials

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650003712
  • Manufacturer Upc Number
    00051131015456
  • UPC_NO
    00051131015456
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text