Motion
01547 GREEN CORPS STIKIT PRODUCTION DISC 6" 40E

3M
01547 GREEN CORPS STIKIT PRODUCTION DISC 6" 40E

Green Corps™ Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #02716167
MFR #01547 GREEN CORPS STIKIT PRODUCTION DISC 6" 40E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01547 GREEN CORPS STIKIT PRODUCTION DISC 6" 40E

Green Corps™ Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #02716167
MFR #01547 GREEN CORPS STIKIT PRODUCTION DISC 6" 40E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01547 GREEN CORPS STIKIT PRODUCTION DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive discs for shaping plastic filler, removing paint and shaping metal
  • Ceramic aluminum oxide mineral blend delivers a fast cut rate
  • Heavy-weight E backing adds durability
  • Pressure sensitive adhesive for quick and easy disc changes
  • Versatile discs for a variety of automotive surface materials

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650003738
  • Manufacturer Upc Number
    00051131015470
  • UPC_NO
    00051131015470
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text