Motion
01620 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

3M
01620 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

Spare-Cylinder and Valve XP120003320
MI ITEM #02716169
MFR #01620 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT
Your Price$197.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01620 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

Spare-Cylinder and Valve XP120003320
MI ITEM #02716169
MFR #01620 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P320 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$197.21/rl(List $215.85)

Overview

Mfr description
01620 STIKIT GOLD PAPER D/F DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Color
    Yellow
  • Manufacturer Stock Number
    60010013989
  • Manufacturer Upc Number
    00051131016200
  • Minimum Order Quantity
    6
  • UPC_NO
    00051131016200
  • Weight
    1.177 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text