Motion
01624 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P180 A-WEIGHT

3M
01624 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P180 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 01624, P180 A-weight, 5 in x NH, D/F 5HL, Die 500FH, 175 discs per roll, 6 per case
MI ITEM #02716170
MFR #01624 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P180 A-WEIGHT
List Price$215.88/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01624 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P180 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 01624, P180 A-weight, 5 in x NH, D/F 5HL, Die 500FH, 175 discs per roll, 6 per case
MI ITEM #02716170
MFR #01624 STIKIT GOLD PAPER D/F DISC ROLL 216U 5"XNH 5 HOLES P180 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.88/rl for your price

Overview

Mfr description
01624 STIKIT GOLD PAPER D/F DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Grit Number
    P180
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010014029
  • Manufacturer Upc Number
    00051131016248
  • UPC_NO
    00051131016248
  • Overall Diameter
    5 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text