Motion
01635 STIKIT GOLD DISC ROLL D/F 6" P320A

3M
01635 STIKIT GOLD DISC ROLL D/F 6" P320A

Spare-Cylinder and Valve Assembly XP120003684
MI ITEM #02716173
MFR #01635 STIKIT GOLD DISC ROLL D/F 6" P320A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01635 STIKIT GOLD DISC ROLL D/F 6" P320A

Spare-Cylinder and Valve Assembly XP120003684
MI ITEM #02716173
MFR #01635 STIKIT GOLD DISC ROLL D/F 6" P320A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01635 STIKIT GOLD DISC ROLL D/F 6" P320A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Color
    Yellow
  • Manufacturer Stock Number
    60455031330
  • Manufacturer Upc Number
    00051131016354
  • Minimum Order Quantity
    6
  • UPC_NO
    00051131016354
  • Weight
    1.569 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text