Motion
01642 STIKIT GOLD DISC ROLL D/F 6" P100A

3M
01642 STIKIT GOLD DISC ROLL D/F 6" P100A

3M™ Stikit™ Gold Disc Roll Dust Free, 01642, 6 in, P100, 125 discs per roll, 10 rolls per case
MI ITEM #02716180
MFR #01642 STIKIT GOLD DISC ROLL D/F 6" P100A
List Price$252.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01642 STIKIT GOLD DISC ROLL D/F 6" P100A

3M™ Stikit™ Gold Disc Roll Dust Free, 01642, 6 in, P100, 125 discs per roll, 10 rolls per case
MI ITEM #02716180
MFR #01642 STIKIT GOLD DISC ROLL D/F 6" P100A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$252.15/rl for your price

Overview

Mfr description
01642 STIKIT GOLD DISC ROLL D/F 6" P100A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Grit Number
    P100
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    125
  • Backing Weight
    A
  • Manufacturer Stock Number
    60440193443
  • Manufacturer Upc Number
    00051131016422
  • UPC_NO
    00051131016422
  • Overall Diameter
    6 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text