Motion
02019 IMPERIAL WETORDRY SHEET 9"X11" 2500A

3M
02019 IMPERIAL WETORDRY SHEET 9"X11" 2500A

3M™ Wetrodry™ Abrasive Sheet, 02019, 2500, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #02716190
MFR #02019 IMPERIAL WETORDRY SHEET 9"X11" 2500A
List Price$4.83/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02019 IMPERIAL WETORDRY SHEET 9"X11" 2500A

3M™ Wetrodry™ Abrasive Sheet, 02019, 2500, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #02716190
MFR #02019 IMPERIAL WETORDRY SHEET 9"X11" 2500A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/sh for your price

Overview

Mfr description
02019 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    2500
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60455067615
  • Manufacturer Upc Number
    00051131020191
  • UPC_NO
    00051131020191
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text