Motion
02033 SHEET 9X11 1200A 401Q WET OR DRY PAPER 50/250

3M
02033 SHEET 9X11 1200A 401Q WET OR DRY PAPER 50/250

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1200 Grit, 50 Per Pack
MI ITEM #02716192
MFR #02033 SHEET 9X11 1200A 401Q WET OR DRY PAPER 50/250
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02033 SHEET 9X11 1200A 401Q WET OR DRY PAPER 50/250

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1200 Grit, 50 Per Pack
MI ITEM #02716192
MFR #02033 SHEET 9X11 1200A 401Q WET OR DRY PAPER 50/250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.33/each

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal, Paint Finishing
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1200
  • Manufacturer Stock Number
    60455067714
  • Manufacturer Upc Number
    00051131020337
  • Number of Sheets
    50
  • UPC_NO
    00051131020337
  • Waterproof
    Yes

Overview

Mfr description
02033 SHEET 9X11 1200A 401Q WET OR DRY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought