Motion
02035 IMPERIAL WETORDRY SHEET 9"X11" P800A

3M
02035 IMPERIAL WETORDRY SHEET 9"X11" P800A

Wetordry™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P800 Grit, 50 Per Pack
Mi Item #02716193
MFR #02035 IMPERIAL WETORDRY SHEET 9"X11" P800A
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02035 IMPERIAL WETORDRY SHEET 9"X11" P800A

Wetordry™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P800 Grit, 50 Per Pack
Mi Item #02716193
MFR #02035 IMPERIAL WETORDRY SHEET 9"X11" P800A

Mfr description
02035 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal, Paint Finishing, Paint Preparation
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    P800
  • Manufacturer Stock Number
    60455067730
  • Manufacturer Upc Number
    00051131020351
  • Number of Sheets
    50
  • UPC_NO
    00051131020351
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)