Motion
02038 IMPERIAL WETORDRY SHEET 9"X11" P400A

3M
02038 IMPERIAL WETORDRY SHEET 9"X11" P400A

Wetordry™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P400 Grit, 50 Per Pack
MI ITEM #02716196
MFR #02038 IMPERIAL WETORDRY SHEET 9"X11" P400A
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02038 IMPERIAL WETORDRY SHEET 9"X11" P400A

Wetordry™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P400 Grit, 50 Per Pack
MI ITEM #02716196
MFR #02038 IMPERIAL WETORDRY SHEET 9"X11" P400A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
02038 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allow for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Application
    Paint Preparation, Primer Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P400
  • Dry or Wet
    Dry, Wet
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60455067763
  • Manufacturer Upc Number
    00051131020382
  • UPC_NO
    00051131020382
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text