Motion
02040 IMPERIAL WETORDRY SHEET 9"X11" P320A

3M
02040 IMPERIAL WETORDRY SHEET 9"X11" P320A

3M™ Wetordry™ Abrasive Sheet 213Q, 02040, P320, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #02716198
MFR #02040 IMPERIAL WETORDRY SHEET 9"X11" P320A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02040 IMPERIAL WETORDRY SHEET 9"X11" P320A

3M™ Wetordry™ Abrasive Sheet 213Q, 02040, P320, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
MI ITEM #02716198
MFR #02040 IMPERIAL WETORDRY SHEET 9"X11" P320A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02040 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allow for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60455067789
  • Manufacturer Upc Number
    00051131020405
  • UPC_NO
    00051131020405
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text