Overview
Mfr description
02553 PRODUCTION RESINITE GOLD SHEET
- For industrial/occupational use only. Not for consumer sale or use.
- Convenient sheet form available in a variety of sizes, grits, and densities
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for hand sanding and finishing applications
- Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
- Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains
Specifications
- Overall Length9 in
- Overall Width3.667 in
- Mounting TypeClip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data