Motion
02596 SHEET ROLL 2-3/4"X25YD P150C 216U STIKIT GOLD PAPER

3M
02596 SHEET ROLL 2-3/4"X25YD P150C 216U STIKIT GOLD PAPER

3M™ Stikit™ Gold Sheet Roll, 02596, P150, 2-3/4 in x 45 yd, 10 per case
MI ITEM #02716209
MFR #02596 SHEET ROLL 2-3/4"X25YD P150C 216U STIKIT GOLD PAPER
Price$186.48/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02596 SHEET ROLL 2-3/4"X25YD P150C 216U STIKIT GOLD PAPER

3M™ Stikit™ Gold Sheet Roll, 02596, P150, 2-3/4 in x 45 yd, 10 per case
MI ITEM #02716209
MFR #02596 SHEET ROLL 2-3/4"X25YD P150C 216U STIKIT GOLD PAPER

Mfr description
02596 SHEET ROLL 2-3/4"X25YD P150C 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • A-weight paper backing is ideal for featheredging or primer sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.48/rl

Specifications

Dimensions

  • Overall Length
    45 yd
  • Overall Width
    2.7500 in
  • Roll Length
    45 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Grit Number
    P150
  • Manufacturer Stock Number
    60440193492
  • Manufacturer Upc Number
    00051131025967
  • UPC_NO
    00051131025967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)