Specifications
Dimensions
- Overall Length30 yd
- Overall Width2.7500 in
- Roll Length30 yd
- Roll Width2-3/4 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialPaper
- ColorYellow
- GradeFine
- Grit NumberP120
- Manufacturer Stock Number60440193468
- Manufacturer Upc Number00051131025974
- UPC_NO00051131025974
Help us improve this product