Motion
02598 STIKIT GOLD SHEET ROLL 2 3/4"X30YD P100A

3M
02598 STIKIT GOLD SHEET ROLL 2 3/4"X30YD P100A

3M™ Stikit™ Gold Sheet Roll, 02598, P100, 2-3/4 in x 30 yd, 10 per case
MI ITEM #02716211
MFR #02598 STIKIT GOLD SHEET ROLL 2 3/4"X30YD P100A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02598 STIKIT GOLD SHEET ROLL 2 3/4"X30YD P100A

3M™ Stikit™ Gold Sheet Roll, 02598, P100, 2-3/4 in x 30 yd, 10 per case
MI ITEM #02716211
MFR #02598 STIKIT GOLD SHEET ROLL 2 3/4"X30YD P100A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02598 STIKIT GOLD SHEET ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, rough featheredging and paint removal
  • Aluminum oxide mineral provides fast cut and long abrasive life
  • Stikit™ sheets are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Width
    2-3/4 in
  • Roll Length
    30 yd
  • Grit Number
    P100
  • Backing Material
    Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    60440193476
  • Manufacturer Upc Number
    00051131025981
  • UPC_NO
    00051131025981
  • Overall Length
    30 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text