Motion
02599 SHEET ROLL 2-3/4"X25YD P80C 236U STIKIT GOLD PAPER

3M
02599 SHEET ROLL 2-3/4"X25YD P80C 236U STIKIT GOLD PAPER

Spare-AV-3000 SS XP120003379
MI ITEM #02716212
MFR #02599 SHEET ROLL 2-3/4"X25YD P80C 236U STIKIT GOLD PAPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02599 SHEET ROLL 2-3/4"X25YD P80C 236U STIKIT GOLD PAPER

Spare-AV-3000 SS XP120003379
MI ITEM #02716212
MFR #02599 SHEET ROLL 2-3/4"X25YD P80C 236U STIKIT GOLD PAPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02599 SHEET ROLL 2-3/4"X25YD P80C 236U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, rough featheredging and paint removal
  • Aluminum oxide mineral provides fast cut and long abrasive life
  • Stikit™ sheets are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Color
    Yellow
  • Manufacturer Stock Number
    60455073332
  • Manufacturer Upc Number
    00051131025998
  • Minimum Order Quantity
    10
  • Overall Length
    25 yd
  • Overall Width
    2.75 in
  • Roll Length
    25 yd
  • UPC_NO
    00051131025998
  • Weight
    1.868 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text