Motion
05520

3M
05520

Sanding Block - Mounting Type: Clip-on, Length: 8", Width: 3", Material: Rubber
Mi Item #02716245
MFR #05520
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05520

Sanding Block - Mounting Type: Clip-on, Length: 8", Width: 3", Material: Rubber
Mi Item #02716245
MFR #05520

Mfr description
05520 SANDING BLOCK RUBBER 2-3/4"X8"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Block Length
    8 in
  • Block Width
    3 in

Details

  • Grip Type
    Flat
  • Manufacturer Stock Number
    60980017457
  • Manufacturer Upc Number
    00051131055209
  • Material
    Rubber
  • Mounting Type
    Clip-on
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)