Motion
05568 STIKIT SOFT DISC PAD 8"

3M
05568 STIKIT SOFT DISC PAD 8"

3M™ Stikit™ Soft Disc Pad, 05568, 8 in, 1 per case
MI ITEM #02716249
MFR #05568 STIKIT SOFT DISC PAD 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05568 STIKIT SOFT DISC PAD 8"

3M™ Stikit™ Soft Disc Pad, 05568, 8 in, 1 per case
MI ITEM #02716249
MFR #05568 STIKIT SOFT DISC PAD 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05568 STIKIT SOFT DISC PAD 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Large, soft Stikit™ back-up pad for sanding to metal with coarse grade abrasives
  • Durable, soft density foam and 45° tapered edge yield to curves and contours for uniform coverage and longer life
  • 3M™ Stikit™ system provides excellent adhesion and easy disc changes
  • High grade 1˝ foam reduces vibration from the tool for greater comfort and improved results
  • 5/8-11 interior threads fit low-speed polishers and grinders for versatility
  • Max. RPM 3000: Use with a slow speed polisher or grinder

Specifications

  • Manufacturer Stock Number
    60980010635
  • Manufacturer Upc Number
    00051131055681
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text