Motion
05637 FIBRE DISC BACKUP PAD 5"X7/8"

3M
05637 FIBRE DISC BACKUP PAD 5"X7/8"

Spare-AV-3000 SS XP120003361
MI ITEM #02716255
MFR #05637 FIBRE DISC BACKUP PAD 5"X7/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05637 FIBRE DISC BACKUP PAD 5"X7/8"

Spare-AV-3000 SS XP120003361
MI ITEM #02716255
MFR #05637 FIBRE DISC BACKUP PAD 5"X7/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05637 FIBRE DISC BACKUP PAD 5"X7/8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Supports 5” diameter x 7/8” center hole 3M™ Fibre Discs
  • Hard rubber construction works with fiber disc backing for consistent support
  • Reduces vibration for greater operator comfort
  • Designed to resist chunking for longer abrasive life
  • Compatible with a range of 3M face plates for fine to coarse sanding and grinding

Specifications

  • Body Material
    Rubber
  • Color
    Black
  • Manufacturer Stock Number
    60980034759
  • Manufacturer Upc Number
    00051131056374
  • Minimum Order Quantity
    10
  • Product Types
    Back-up Pad
  • UPC_NO
    00051131056374
  • Weight
    0.07 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text