Motion
05646 STIKIT D/F LOW PROFILE FINISHING DISC PAD 6"X11/16"5/16-24 EXTERNAL

3M
05646 STIKIT D/F LOW PROFILE FINISHING DISC PAD 6"X11/16"5/16-24 EXTERNAL

3M™ Stikit™ D/F Low Profile Finishing Disc Pad 05646, 6 in x 11/16 in 5/16-24 External, 10 per case
MI ITEM #02716256
MFR #05646 STIKIT D/F LOW PROFILE FINISHING DISC PAD 6"X11/16"5/16-24 EXTERNAL
List Price$73.34/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05646 STIKIT D/F LOW PROFILE FINISHING DISC PAD 6"X11/16"5/16-24 EXTERNAL

3M™ Stikit™ D/F Low Profile Finishing Disc Pad 05646, 6 in x 11/16 in 5/16-24 External, 10 per case
MI ITEM #02716256
MFR #05646 STIKIT D/F LOW PROFILE FINISHING DISC PAD 6"X11/16"5/16-24 EXTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.34/pd for your price

Overview

Mfr description
05646 STIKIT D/F LOW PROFILE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low profile allows for better power transfer from the tool to the work surface
  • Soft density pad provides flexibility to reduce loading
  • 15 degree tapered edge is ideal for final finishing on flat or contoured surfaces
  • 3M™ Stikit™ attachment provides excellent backing support and easy reuse, optimizing disc life
  • 5/16-24 external threads are compatible with orbital or random orbital sanders
  • New one piece threaded shank for low vibration and improved balance

Specifications

  • Manufacturer Stock Number
    60440241283
  • Manufacturer Upc Number
    00051131056466
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text