Overview
Mfr description
05656 STIKIT LOW PROFILE DISC PAD
- For industrial/occupational use only. Not for consumer sale or use.
- Pad enables use of 3M™ Stikit™ discs (sold separately) on a on a disc sander, rotary sander, or random orbital sander
- Low profile firm density foam is well-suited for flat sanding applications
- Blue vinyl face material provides secure disc adhesion yet allows quick, easy disc removal
- Designed for flattening and leveling surfaces
Specifications
- Manufacturer Stock Number60455064968
- Manufacturer Upc Number00051131056565
- Mounting TypeAdhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data