Motion
7000000584

3M
7000000584

Perfect-it™ Disc Backing Pad - 5.25 in Diameter, 12000 rpm
Mi Item #02716260
MFR #7000000584
Price$17.71/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000584

Perfect-it™ Disc Backing Pad - 5.25 in Diameter, 12000 rpm
Mi Item #02716260
MFR #7000000584

Mfr description
05727 PERFECT-IT HOOKIT FOAM POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft surface for applying 3M polishes
  • Waffle face provides sufficient contact surface without excess heat build up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.71/pd

Specifications

Dimensions

  • Overall Diameter
    5.25 in

Details

  • Color
    Black
  • Manufacturer Stock Number
    60980017598
  • Manufacturer Upc Number
    00051131057272
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131057272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)