Motion
05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"

3M
05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"

3M™ Hookit™ Hand Block, 05741, 2-3/4 in x 7-3/4 in, 10 per case
MI ITEM #02716263
MFR #05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"

3M™ Hookit™ Hand Block, 05741, 2-3/4 in x 7-3/4 in, 10 per case
MI ITEM #02716263
MFR #05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05741 HOOKIT HAND BLOCK 2-3/4"X7-3/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding blocks deliver more consistent sanding results
  • Makes achieving a true flat surface easier
  • Boosts the efficiency of sanding by hand
  • Blocks are designed to limit hand fatigue
  • 3M™ Hookit™ attachment system makes it easy to change abrasives

Specifications

  • Block Length
    7-3/4 in
  • Block Width
    2-3/4 in
  • Grip Type
    Handle
  • Material
    Plastic
  • Manufacturer Stock Number
    60980032803
  • Manufacturer Upc Number
    00051131057418
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text