Motion
05744 HOOKIT HAND FILE BOARD 2-3/4"X16"

3M
05744 HOOKIT HAND FILE BOARD 2-3/4"X16"

3M™ Hookit™ Hand File Board, 05744, 2-3/4 in x 16 in, 1 per case
MI ITEM #02716264
MFR #05744 HOOKIT HAND FILE BOARD 2-3/4"X16"
List Price$158.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05744 HOOKIT HAND FILE BOARD 2-3/4"X16"

3M™ Hookit™ Hand File Board, 05744, 2-3/4 in x 16 in, 1 per case
MI ITEM #02716264
MFR #05744 HOOKIT HAND FILE BOARD 2-3/4"X16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.49/each for your price

Overview

Mfr description
05744 HOOKIT HAND FILE BOARD 2-3/4"X16"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding blocks deliver more consistent sanding results
  • Makes achieving a true flat surface easier
  • Boosts the efficiency of sanding by hand
  • Blocks are designed to limit hand fatigue
  • 3M™ Hookit™ attachment system makes it easy to change abrasives

Specifications

  • Block Length
    16 in
  • Block Width
    2-3/4 in
  • Grip Type
    Handle
  • Material
    Plastic
  • Manufacturer Stock Number
    60980032829
  • Manufacturer Upc Number
    00051131057449
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text