Motion
05768 HOOKIT SOFT DISC PAD 8"

3M
05768 HOOKIT SOFT DISC PAD 8"

3M™ Hookit™ Soft Disc Pad, 05768, 8 inch, 1 per case
MI ITEM #02716266
MFR #05768 HOOKIT SOFT DISC PAD 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05768 HOOKIT SOFT DISC PAD 8"

3M™ Hookit™ Soft Disc Pad, 05768, 8 inch, 1 per case
MI ITEM #02716266
MFR #05768 HOOKIT SOFT DISC PAD 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05768 HOOKIT SOFT DISC PAD 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density foam adds support and control during fine polishing and grinding
  • 45° tapered edge creates reliable edge for refined finishes
  • 5/8-11 interior threads fit low-speed polishers and grinders for versatility
  • Hookit™ hook and loop attachment system provides easy disc changes and optimizes disc life

Specifications

  • Manufacturer Stock Number
    60980015949
  • Manufacturer Upc Number
    00051131057685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text