Motion
05776 HOOKIT DISC PAD 6"

3M
05776 HOOKIT DISC PAD 6"

3M™ Hookit™ Disc Pad. 05776, 6 in, 10 disc pads per case
MI ITEM #02716269
MFR #05776 HOOKIT DISC PAD 6"
Your Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05776 HOOKIT DISC PAD 6"

3M™ Hookit™ Disc Pad. 05776, 6 in, 10 disc pads per case
MI ITEM #02716269
MFR #05776 HOOKIT DISC PAD 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.86/each(List $116.28)

Overview

Mfr description
05776 HOOKIT DISC PAD 6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ attachment system enables easy disc change-out, maximizing abrasive disc life
  • Tapered edges from 15 degrees to 45 degrees make it easy to sand on flat or contoured surfaces
  • Choose pads designed for 1,500 to 12,000 maximum rpms for a variety of uses
  • Medium density foam construction provides support and flexibility for finer finishing and longer pad life
  • Disc pads designed to save time and money on specific auto body projects

Specifications

  • Manufacturer Stock Number
    60455073985
  • Manufacturer Upc Number
    00051131057760
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text