Motion
05791 HOOKIT DISC HAND PAD 6"

3M
05791 HOOKIT DISC HAND PAD 6"

3M™ Hookit™ Pad, 05791, 1 per case
MI ITEM #02716274
MFR #05791 HOOKIT DISC HAND PAD 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05791 HOOKIT DISC HAND PAD 6"

3M™ Hookit™ Pad, 05791, 1 per case
MI ITEM #02716274
MFR #05791 HOOKIT DISC HAND PAD 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05791 HOOKIT DISC HAND PAD 6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ hook and loop attachment
  • Adapts 6 inch diameter discs for hand sanding
  • Soft foam rubber distributes pressure evenly across the abrasive surface
  • 1 inch strap comfortably secures the pad on hand

Specifications

  • Manufacturer Stock Number
    60980026706
  • Manufacturer Upc Number
    00051131057913
  • UPC_NO
    00051131057913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text