Specifications
Dimensions
- Container Size1 gal (US)
Details
- ApplicationAutomotive Exterior, Automotive Paints
- ColorWhite
- Container Capacity1 gal (US)
- Manufacturer Upc Number00051131059290
- Package Quantity4
- UPC_NO00051131059290
Overview
Mfr description
05929 FINESSE-IT II GLAZE 1 GL (US)
- For industrial/occupational use only. Not for consumer sale or use.
- Machine polish removes compound swirls from clear coat and delivers a high gloss, smooth surface finish
- Excels at removing minor surface imperfections such as small scratches, swirl marks after compounding, and water spots
- Designed for use on OEM and aftermarket automotive paints
- Requires only light to medium pressure and minimum effort
- Recommended for use with 3M™ Foam Polishing Pads on a rotary buffer or polisher