Motion
07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL

3M
07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL

3M™ Stripe Off Wheel, 07498, 4 in x 5/8 in, 5 per case
Mi Item #02716285
MFR #07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL
Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL

3M™ Stripe Off Wheel, 07498, 4 in x 5/8 in, 5 per case
Mi Item #02716285
MFR #07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL

Mfr description
07498 STRIPE OFF WHEEL 4"X5/8"W/ MANDREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered to remove unwanted decals and stripes without damaging the substrate
  • Also works well for removal of vinyl, tape and graphics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.49/each

Specifications

Dimensions

  • Center Hole Thread Size
    3/8-16 in
  • Overall Diameter
    4 in
  • Overall Thickness
    0.625 in
  • Weight
    0.425 lb
  • Wheel Diameter
    4 in
  • Wheel Thickness
    5/8 in

Details

  • Color
    Beige
  • Manufacturer Stock Number
    61500293891
  • Manufacturer Upc Number
    00051131074989
  • Max Rpm
    4000 rpm
  • UPC_NO
    00051131074989
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)