Motion
01435 STIKIT GOLD DISC ROLL 6" P320A

3M
01435 STIKIT GOLD DISC ROLL 6" P320A

3M™ Stikit™ Gold Disc Roll, 01435, 6 in, P320, 175 discs per roll, 6 rolls per case
MI ITEM #02716302
MFR #01435 STIKIT GOLD DISC ROLL 6" P320A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01435 STIKIT GOLD DISC ROLL 6" P320A

3M™ Stikit™ Gold Disc Roll, 01435, 6 in, P320, 175 discs per roll, 6 rolls per case
MI ITEM #02716302
MFR #01435 STIKIT GOLD DISC ROLL 6" P320A

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01435 STIKIT GOLD DISC ROLL 6" P320A
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60455031306
  • Manufacturer Upc Number
    00051144014354
  • UPC_NO
    00051144014354
  • Manufacturer Package Quantity
    175
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought