Motion
01438 DISC ROLL 6XNH P220A 216U STIKIT PAPER 175/RL

3M
01438 DISC ROLL 6XNH P220A 216U STIKIT PAPER 175/RL

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P220 Grit
Mi Item #02716305
MFR #01438 DISC ROLL 6XNH P220A 216U STIKIT PAPER 175/RL
Price$303.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01438 DISC ROLL 6XNH P220A 216U STIKIT PAPER 175/RL

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P220 Grit
Mi Item #02716305
MFR #01438 DISC ROLL 6XNH P220A 216U STIKIT PAPER 175/RL

Mfr description
01438 DISC ROLL 6XNH P220A 216U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.72/rl

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coarse Sanding, Filter Shaping, Paint Sanding, Primer Sanding, Sanding
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P220
  • Manufacturer Package Quantity
    175
  • Manufacturer Stock Number
    60455033245
  • Manufacturer Upc Number
    00051144014385
  • Mounting Type
    Stikit™
  • UPC_NO
    00051144014385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)