Motion
02007 SHEET 9X11 220A 413Q PAPER WET OR DRY 50/250

3M
02007 SHEET 9X11 220A 413Q PAPER WET OR DRY 50/250

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 220 Grit, 50 Per Pack
MI ITEM #02716320
MFR #02007 SHEET 9X11 220A 413Q PAPER WET OR DRY 50/250
Your Price$116.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02007 SHEET 9X11 220A 413Q PAPER WET OR DRY 50/250

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 220 Grit, 50 Per Pack
MI ITEM #02716320
MFR #02007 SHEET 9X11 220A 413Q PAPER WET OR DRY 50/250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$116.88/pk(List $134.41)

Overview

Mfr description
02007 SHEET 9X11 220A 413Q PAPER WET OR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allows for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Application
    Featheredging, Primer Sanding, Surface Preparation for Painting, Surface Preparation, Weld Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    220
  • Dry or Wet
    Dry, Wet
  • Sheet Length
    11.0000 in
  • Waterproof
    Yes
  • Sheet Width
    9.0000 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60455073225
  • Manufacturer Upc Number
    00051144020072
  • UPC_NO
    00051144020072
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text