Motion
02060 WETORDRY PAPER SHEET 413Q 3 2/3"X9"600 A WEIGHT

3M
02060 WETORDRY PAPER SHEET 413Q 3 2/3"X9"600 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 413Q, 02060, 320, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
MI ITEM #02716323
MFR #02060 WETORDRY PAPER SHEET 413Q 3 2/3"X9"600 A WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02060 WETORDRY PAPER SHEET 413Q 3 2/3"X9"600 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 413Q, 02060, 320, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
MI ITEM #02716323
MFR #02060 WETORDRY PAPER SHEET 413Q 3 2/3"X9"600 A WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02060 WETORDRY PAPER SHEET 413Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allows for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    600
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    200
  • Manufacturer Stock Number
    60455073365
  • Manufacturer Upc Number
    00051144020607
  • UPC_NO
    00051144020607
  • Overall Length
    9 in
  • Overall Width
    3.667 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought