Motion
02135 PAPER SHEET 346U 2 3/4"X17 1/2"80 D-WEIGHT

3M
02135 PAPER SHEET 346U 2 3/4"X17 1/2"80 D-WEIGHT

3M™ Paper Sheet 346U, 80 D-weight, 2-3/4 in x 17-1/2 in, 100 per inner, 1000 per case
Mi Item #02716334
MFR #02135 PAPER SHEET 346U 2 3/4"X17 1/2"80 D-WEIGHT
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02135 PAPER SHEET 346U 2 3/4"X17 1/2"80 D-WEIGHT

3M™ Paper Sheet 346U, 80 D-weight, 2-3/4 in x 17-1/2 in, 100 per inner, 1000 per case
Mi Item #02716334
MFR #02135 PAPER SHEET 346U 2 3/4"X17 1/2"80 D-WEIGHT

Mfr description
02135 PAPER SHEET 346U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    2.75 in
  • Overall Width
    17.5 in
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60060006198
  • Manufacturer Upc Number
    00051144021352
  • Number of Sheets
    100
  • UPC_NO
    00051144021352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)