Motion
02136 PAPER SHEET 346U 2 3/4"X17 1/2"60 D-WEIGHT

3M
02136 PAPER SHEET 346U 2 3/4"X17 1/2"60 D-WEIGHT

3M™ Paper Sheet 346U, 60 D-weight, 2-3/4 in x 17-1/2 in, 100 per inner, 1000 per case
MI ITEM #02716335
MFR #02136 PAPER SHEET 346U 2 3/4"X17 1/2"60 D-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02136 PAPER SHEET 346U 2 3/4"X17 1/2"60 D-WEIGHT

3M™ Paper Sheet 346U, 60 D-weight, 2-3/4 in x 17-1/2 in, 100 per inner, 1000 per case
MI ITEM #02716335
MFR #02136 PAPER SHEET 346U 2 3/4"X17 1/2"60 D-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02136 PAPER SHEET 346U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
  • Strong, D-weight paper backing supports aggressive sanding
  • Sheets are conformable to various workpieces and usable by either hand or machine
  • Sheets come in a number of sizes to accommodate various applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Number of Sheets
    100
  • Manufacturer Stock Number
    60060006206
  • Manufacturer Upc Number
    00051144021369
  • UPC_NO
    00051144021369
  • Overall Length
    2.75 in
  • Overall Width
    17.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text