Motion
02145 PAPER SHEET 346U 3"X8"80 D-WEIGHT

3M
02145 PAPER SHEET 346U 3"X8"80 D-WEIGHT

3M™ Paper Sheet 346U, 80 D-weight, 3 in x 8 in, 200 per inner, 2000 per case
MI ITEM #02716336
MFR #02145 PAPER SHEET 346U 3"X8"80 D-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02145 PAPER SHEET 346U 3"X8"80 D-WEIGHT

3M™ Paper Sheet 346U, 80 D-weight, 3 in x 8 in, 200 per inner, 2000 per case
MI ITEM #02716336
MFR #02145 PAPER SHEET 346U 3"X8"80 D-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02145 PAPER SHEET 346U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
  • Strong, D-weight paper backing supports aggressive sanding
  • Sheets are conformable to various workpieces and usable by either hand or machine
  • Sheets come in a number of sizes to accommodate various applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Sheet Length
    8 in
  • Sheet Width
    3 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Number of Sheets
    200
  • Manufacturer Stock Number
    60060006214
  • Manufacturer Upc Number
    00051144021451
  • UPC_NO
    00051144021451
  • Overall Length
    8 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text