Specifications
Dimensions
- Backing WeightD
- Overall Length9 in
- Overall Width3.667 in
- Sheet Length9 in
- Sheet Width3-2/3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialPaper
- Grit Number80
- Manufacturer Stock Number60060006180
- Manufacturer Upc Number00051144021758
- Number of Sheets200
- UPC_NO00051144021758
Overview
Mfr description
02175 PAPER SHEET 346U
- For industrial/occupational use only. Not for consumer sale or use.
- Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
- Load resistant open-coat feature enables longer use before replacement
- Strong, D-weight paper backing supports aggressive sanding
- Sheets are conformable to various workpieces and usable by either hand or machine
- Sheets come in a number of sizes to accommodate various applications