Motion
02407 UTILITY CLOTH SHEET 211K 9"X11"150 J-WEIGHT

3M
02407 UTILITY CLOTH SHEET 211K 9"X11"150 J-WEIGHT

3M™ Utility Cloth Sheet 211K, 150 J-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #02716351
MFR #02407 UTILITY CLOTH SHEET 211K 9"X11"150 J-WEIGHT
List Price$6.46/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02407 UTILITY CLOTH SHEET 211K 9"X11"150 J-WEIGHT

3M™ Utility Cloth Sheet 211K, 150 J-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #02716351
MFR #02407 UTILITY CLOTH SHEET 211K 9"X11"150 J-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.46/sh for your price

Overview

Mfr description
02407 UTILITY CLOTH SHEET 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
  • Flexible cloth backing works well on contours and can be twisted or folded
  • Cloth backing is both flexible and durable enough for machine use
  • Sheets can be torn by hand for convenient sizing and reduced waste
  • Suitable for use on both ferrous and non-ferrous metals

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60070003235
  • Manufacturer Upc Number
    00051144024070
  • UPC_NO
    00051144024070
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought